Shop All Diagnostic and Monitoring Instruments and Supplies
Tidi
Choice Exam Table Paper Roll, Crepe Texture, 21" x 125 ft, White, 12PK
Mfr # 32163
Zoro # G503522754
product price: $51.69
/pk 12, $4.31/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21"
- Color White
- Weight 16.6 lbs
- Length 125 ft
- Material Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tidi
- MFR # 32163
- Zoro # G503522754
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Width | 21" |
Length | 125 ft |
Details
Color | White |
Weight | 16.6 lbs |
Material | Crepe Paper |
Description
Choose high quality paper for the comfort and convenience of your patients. Serves as a comfortable, protective barrier between exam table and patient.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Foaming Hand Wash, Green Tea & Aloe, 10 oz Pump Bottle (00362)
- TAYLOR Mechanical Bath Scale, 136kg/300 lb. Cap., 1kg/2 lb. Graduations (20044014EXP)
- ZEP 500 mL Liquid Hand Soap Pump Bottle (333901)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, 3 In L, PK8 (1-009)
- TIDI Everyday Headrest Paper Roll, Smooth-Finish, 8.5" x 225 ft, White, 25PK (980900M)
- SIMSCREEN SimDoor (SC031104)
- DMI Verti Grip Knife, Curved, Black/Silver (640-9051-0000)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, Stainless Steel (FGST24SSPL)
- CLINTON Alpha Series Treatment Table w/ H-Brace, GunMetal (3010-30-3GM)
- MEDSOURCE Cannula, Non Flared Tip, PVC, Clr/Wht, PK50 (MS-24003)
- SYLVANIA Sylvania QHE 4X32T8/UNV ISN-SC32 T8 High Efficiency -Normal Ballast Factor-Small Can (49857)
- Tidi Diagnostic Equipment