Shop All Laundry Detergent
This Product is Discontinued
Tide
Cleaners & Detergents, 128 oz Pump Bottle, Liquid, Berry Blossom (Discontinued)
Mfr # 58710
Zoro # G406435441
This Product is Discontinued
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Pump Bottle
- Fragrance Berry Blossom
- Cleaner Container Size 128 oz
- High Efficiency Compatibility Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tide
- MFR # 58710
- Zoro # G406435441
- UPC # 37000587101
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 128 oz |
Details
Item | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Pump Bottle |
Fragrance | Berry Blossom |
High Efficiency Compatibility | Fabric |
Net Weight | 8.994 lbs |
Application | Laundry Detergent |
Features | Washes 89 Loads |
For Use On | Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil |
Description
Simple laundry detergent packs a powerful punch—tough on stains and easy on your wallet. Formulated to deliver a thorough clean that helps to eliminate tough odors. With just one dose, you’ll get a consistent, quality clean in every load.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.