Shop All Laundry Detergent
Tide
High Efficiency Laundry Detergent, 143 oz Box, Powder, Original, White, 2 PK
Mfr # 85006
Zoro # G4606957
original price:
$81.14
14% off
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Type Box
- Fragrance Original
- Cleaner Container Size 143 oz
- High Efficiency Compatibility Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tide
- MFR # 85006
- Zoro # G4606957
- UPC # 037000850069
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 143 oz |
Size | 143 oz. |
Container Size | 8.9 lb |
Description
Laundry Detergent, Cleaner Form Powder, High Efficiency Compatibility Yes, Container Type Box, Container Size 8.9 lb, Fragrance Original, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Color White, Features Attacks Even 7 Day Old Stains, Helps Remove Virtually Every Type of Stain, Number of Loads 102, Primary Chemical None, Properties Color Safe, High Efficiency Compatibility, Phosphate Free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - REAR .25in, FITS TN (390942)
- GOFER PARTS Replacment Hose For Nobles/Tennant 1204663, Nobles/Tennant 1211220 (GHSS15022)
- PROCTER & GAMBLE Swif 12CT XL Wet Refill (74471)
- BONA FLOOR POLISH S-T&L 32OZ (WT760051161)
- TIDE Professional 5 Gal. Closed Loop Color Safe Bleach (003700070675)
- TIDE Tide Simply Clean & Fresh Laundry Detergent 10 fl. oz., PK12 (00763)
- TIDE Ultra Oxi Original Scent Laundry Detergent Pod, 128PK (1025856)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Refreshing Breeze, Blue, 4 PK (44206)
- TIDE TIDE DETERGENT PWD 95OZ (84997)
- TIDE Laundry Detergent, Bag, Powder/Gel, Clean Breeze, 140 PK (00037000892588)
- DOWNY High Efficiency Fabric Enhancer, Liquid, April Fresh, 4 PK (10144)
- Tide Laundry Detergent