Shop All Laundry Detergent
This Product is Discontinued
Tide
Liquid Laundry Detergent, 138 oz Jug, Liquid, April Fresh, Blue, 4 PK (Discontinued)
Mfr # 87456
Zoro # G2771069
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Fragrance April Fresh
- Cleaner Container Size 138 oz
- High Efficiency Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tide
- MFR # 87456
- Zoro # G2771069
- UPC # 037000874560
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 138 oz |
Container Size | 138 oz |
Details
Item | Liquid Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Fragrance | April Fresh |
High Efficiency Compatibility | No |
Pack Count | 1 |
Packs per Case | 4 |
Color | Blue |
Green Environmental Attribute | Meets SCAQMD Requirements |
Degreaser Container Type | Jug |
Container Type | Jug |
Item - Laundry Detergent and Stain Remover | Laundry Detergent |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Standards | CERCLA, SARA 313 |
Features | Fabric Softener, Works On Food Stains, Grass Stains, Grease, Oil-Based Soil, Organic Matter and Water-Based Soil |
Green Certification or Other Recognition | VOC Levels Meet SCAQMD Requirements |
Primary Chemical | None |
Washing Machine Compatibility | Traditional |
Description
Liquid Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Jug, Container Size 138 oz, Fragrance April Fresh, Standards CERCLA, SARA 313, Color Blue, Features Fabric Softener, Works On Food Stains, Grass Stains, Grease, Oil-Based Soil, Organic Matter and Water-Based Soil, Primary Chemical None, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.