Shop All Laundry Stain Removers
Tide
Laundry Detergent, Liquid, 1.3 gal, 4 pk
Mfr # 41199
Zoro # G010993818
product price: $128.99
/pk 4, $32.25/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Container Type Jug
- Container Size 170 oz
- High Efficiency Compatibility Yes
- Product Label Detergent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tide
- MFR # 41199
- Zoro # G010993818
- UPC # 00030772141199
- Country of Origin United States
- Category Laundry Stain Removers
Dimensions
Container Size | 170 oz |
Details
Item | Laundry Detergent |
Cleaner Form | Liquid |
Container Type | Jug |
High Efficiency Compatibility | Yes |
Product Label | Detergent |
Contains Bleach | No |
Contains Stain Lifter | Yes |
Contains Odor Eliminator | Yes |
Phosphate Free | Yes |
Fragrance | Fresh |
Contains Fabric Softener | No |
Color Safe | Yes |
Standards | Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits |
Dye Free | No |
Description
Laundry Detergent, Product Label Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Jug, Container Size 170 oz, Fragrance Fresh, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator Yes, Contains Stain Lifter Yes, Standards Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HLS COMMERCIAL 3-Pack Vinyl TRASH Decal Sticker Set, UV-Resistant (HLSKERTRASH3)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Purple, PK12 (48282)
- GENUINE JOE Mop, Wedge, Microfiber, 4"Wx4"L, Blue/Gray (GJO03124)
- ZEP Hand Soap, Liquid, 500mL, Pump Bottle, PK12 (319906)
- TIDE Laundry Detergent, Powder, 2.5 gal (41205)
- OXICLEAN Versatile Stain Remover, Regular Scent, 7.22 lb Box (57037-00069)
- EARTH FRIENDLY PRODUCTS Earth Friendly Products B50775 Earth Friendly Stain And Odor Remover -6x22oz (B50775)
- CLOROX Stain Remover and Color Booster, Regular, 33 oz Bottle, PK6, 6PK (30037)
- PERFEX Truclean Stainless Steel Wire Basket (22-51)
- PINK STUFF PINK STAIN RMVR WHITE (20162)
- SHOUT Advanced Gel Brush 8.7 oz., PK8 (72926)
- Tide Laundry Stain Removers