Shop All Laundry Detergent
This Product is Discontinued
Tide
Laundry Detergent, Bag, Powder/Gel, Clean Breeze (Discontinued)
Mfr # 037000509646
Zoro # G6075542
This Product is Discontinued
Key Features
- Cleaner Form Powder/Gel
- Cleaner Container Type Bag
- Fragrance Clean Breeze
- High Efficiency Compatibility Fabric
- Packaging Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tide
- MFR # 037000509646
- Zoro # G6075542
- UPC # 37000509646
- Country of Origin United States
- Category Laundry Detergent
Details
Item | Laundry Detergent |
Cleaner Form | Powder/Gel |
Cleaner Container Type | Bag |
Fragrance | Clean Breeze |
High Efficiency Compatibility | Fabric |
Packaging Type | Bag |
Contains | 35 |
Includes | Includes one bag of 35 detergent pods |
Form | Powder/Gel |
Net Weight | 2.2 lbs |
Application | Laundry Detergent |
Effective to Remove | Grease: Grime; Hard Water Stains; Lime; Soap Scum; Water-Based Soil; Oil-Based Soil |
For Use On | Fabric |
Description
TideĀ® Pods, Laundry Detergent, Ocean Mist, 35/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.