Shop All Laundry Detergent
Tide
Laundry Detergent, 46 oz Bottle, Liquid, Original, Blue, 6 PK
Mfr # 40213
Zoro # G6703138
product price: $133.99
/pk 6, $22.33/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Original
- High Efficiency Compatibility No
- Pack Count 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tide
- MFR # 40213
- Zoro # G6703138
- UPC # 037000402138
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 46 oz |
Container Size | 46 oz |
Description
Laundry Detergent, Cleaner Form Liquid , High Efficiency Compatibility No, Container Type Jug, Container Size 46 oz, Fragrance Original, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Standards California Proposition 65 Compliant, Color Blue, Properties Color Safe, Phosphate Free, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE Leather and Vinyl Conditioner, Spray, 16oz (RJ16CD)
- KRUD KUTTER Cleaner/Degreaser, 20 Oz Aerosol Can, Liquid, 6 PK (352239)
- LIBMAN COMMERCIAL 24 Straight Floor Squeegee With Handle, 6PK (1038)
- BASCO Hedpak 5 Gallon Plastic Pail (049-4358)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Refreshing Breeze, Blue, 4 PK (44206)
- TIDE Laundry Detergent, Tub, Powder/Gel, Spring Meadow, 4 PK (03250)
- TIDE Laundry Detergent, 46 oz Bottle, Liquid, Tide Original (13878)
- TIDE Stain Removal Treatment, 7.60 oz (0.47 lb) Powder, Orange, 14 PK (PGC51046)
- TIDE Simply Clean & Fresh 128 Oz. 89 Load High Efficiency Liquid Laundry Detergent (3700044311)
- TIDE Laundry Detergent, 5.7 oz Box, Powder, Tide Original, 14 PK (PGC 51042)
- ALL Laundry Detergent, 36 oz Bottle, Liquid, Unscented (73943EA)
- Tide Laundry Detergent