Shop All Laundry Detergent
Tide
Laundry Detergent, 46 fl oz (1.4 quart) Liquid, Original, Blue, 6 PK
Mfr # PGC40213CT
Zoro # G502501576
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Fragrance Original
- Color Blue
- Ready to Use/Concentrated Concentrated
- Effective to Remove Stain Remover; Soil Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tide
- MFR # PGC40213CT
- Zoro # G502501576
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 46 fl oz (1.4 quart) |
Details
Item | Laundry Detergent |
Cleaner Form | Liquid |
Fragrance | Original |
Color | Blue |
Ready to Use/Concentrated | Concentrated |
Effective to Remove | Stain Remover; Soil Remover |
Application | Laundry; Clothing |
Description
Liquid laundry detergent features a more concentrated formula for increased stain removal and freshness using less water. Original scent keeps your clothes smelling as great as they look. Plus, the handy cap doubles as a convenient measuring tool to accurately portion the proper amount of detergent. Use this liquid detergent to pretreat a stain on a blouse or to wash a whole load of dirty clothes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Heavy-Duty Urine Remover, 5 gal., Fresh (8814)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Refill Cartridge (42819)
- TOUGH GUY Carpet Cleaner, 1 gal., Country Garden (36MF96)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Red, 1.1mm, 11" (7512)
- TIDE Laundry Detergent, Tub, Powder/Gel, Unscented, 4 PK (91798)
- TIDE Tide Free & Gentle Laundry Detergent Liquid Pod 14 oz., PK6 (93829)
- TIDE Professional 5 Gal. Closed Loop Color Safe Bleach (003700070675)
- TIDE Laundry Detergent, Tub, Powder/Gel, Tide Original, 4 PK (03243)
- TIDE Ultra Oxi Original Scent Laundry Detergent Pod, 128PK (1025856)
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Tide Original, 4 PK (40218)
- ECOS PRO Laundry Detergent, High Efficiency (HE), Liquid, Bucket, 5 Gal, 320 Loads, Magnolia/Lily Fragrance (PL9750/05)
- Tide Laundry Detergent