Shop All Laundry Detergent
This Product is Discontinued
Tide
Laundry Detergent, 20 oz Box, Powder, Unscented, White, 6 PK (Discontinued)
Mfr # 81244
Zoro # G1620943
This Product is Discontinued
Key Features
- Cleaner Form Powder
- Cleaner Container Type Box
- Fragrance Unscented
- Cleaner Container Size 20 oz
- High Efficiency Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tide
- MFR # 81244
- Zoro # G1620943
- UPC # 037000812449
- Country of Origin Mexico
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 20 oz |
Degreaser Container Size | 20 oz. |
Container Size | 20 oz |
Details
Item | Laundry Detergent |
Cleaner Form | Powder |
Cleaner Container Type | Box |
Fragrance | Unscented |
High Efficiency Compatibility | No |
Pack Count | 6 |
Packs per Case | 6 |
Color | White |
Contains | Aluminum Sodium Salt, Carbonic Acid Disodium Salt, Sodium Carbonate |
Item - Laundry Detergent and Stain Remover | Laundry Detergent |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Container Type | Box |
Degreaser Container Type | Box |
Features | Concentrated Formula, Stain Removal, Blue Specks |
Washing Machine Compatibility | Traditional |
Description
Laundry Detergent, Cleaner Form Powder, High Efficiency Compatibility No, Container Type Box, Container Size 20 oz, Fragrance Unscented, Color White, Features Concentrated Formula, Stain Removal, Blue Specks, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.