Shop All Laundry Detergent
Tide
High Efficiency Laundry Detergent, Pacs, Fresh, 4 PK
Mfr # 41175
Zoro # G610993812
product price: $162.99
/pk 4, $40.75/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Pacs
- Fragrance Fresh
- High Efficiency Compatibility Yes
- Product Label Detergent
- Standards Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tide
- MFR # 41175
- Zoro # G610993812
- UPC # 00030772141175
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Container Size | 63 ct |
Details
Item | High Efficiency Laundry Detergent |
Cleaner Form | Pacs |
Fragrance | Fresh |
High Efficiency Compatibility | Yes |
Product Label | Detergent |
Standards | Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits |
Container Type | Canister |
Contains Stain Lifter | Yes |
Contains Bleach | No |
Phosphate Free | Yes |
Contains Odor Eliminator | Yes |
Dye Free | No |
Color Safe | Yes |
Contains Fabric Softener | No |
Description
Laundry Detergent, Product Label Detergent, Cleaner Form Pacs, High Efficiency Compatibility Yes, Container Type Canister, Container Size 63 ct, Fragrance Fresh, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator Yes, Contains Stain Lifter Yes, Standards Compliant with California Proposition 65 Compliant, Compliant with The VOC (Volatile Organic Compound) Limits, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 15 lb. Varies Sizes, Assorted (Z99401)
- CRAFTSMAN 1-1/4 in. 6-Piece Wet/Dry Vacuum Micro-Cleaning Attachment Kit (CMXZVBE38668)
- DYMON LIQUID ALIVE Odor Digester, 32 oz Bottle, PK12 (33632)
- GREEN GOBBLER DRAIN OPENER PACS 3PK (GGDC3S)
- TIDE Laundry Detergent, 5.7 oz Box, Powder, Tide Original, 14 PK (PGC 51042)
- TIDE Laundry Detergent, 143 oz (8.94 lb) Powder, Original, White, 2 PK (PGC85006)
- TIDE Laundry Detergent, 46 fl oz (1.4 quart) Liquid, Clear, 6 PK (PGC41823CT)
- TIDE Hygienic Clean Heavy 10x Duty Liquid Laundry Detergent, Unscented, 154 oz Bottle, 4PK (80364154)
- TIDE High Efficiency Laundry Detergent, 92 oz Jug, Liquid, Original, Blue, 4 PK (87549)
- TIDE Oxi Original Scent Laundry Detergent Pod , 12PK (75101)
- PUREX Laundry Detergent, 75 oz Bottle, Liquid, Unscented, 6 PK (10024200060401)
- Tide Laundry Detergent