Shop All Floor Cleaners and Maintainers
Tide
Floor Cleaner, 36 lb., Bland, White
Mfr # 02364
Zoro # G4554986
original price:
$189.80
6% off
new price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 lb
- Color White
- Fragrance Bland
- Container Type Box
- pH Range Less Than 11.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tide
- MFR # 02364
- Zoro # G4554986
- UPC # 037000023647
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 36 lb |
Container Size | 36 lb |
Details
Item | Floor Cleaner |
Color | White |
Fragrance | Bland |
Container Type | Box |
pH Range | Less Than 11.3 |
Standards | OSHA |
Primary Chemical | Bleach |
Cleaner Form | Powder |
Maximum Drying Time | 1 hr |
Nonflammable | Yes |
Biodegradable | No |
Rinse Required | No |
Minimum Drying Time | 30 min |
For Floor Type | Laminate, Linoleum, Vinyl |
Properties | Low Foam, No Rinse Required, Nonflammable |
pH Level | 11 |
pH Value | Alkaline |
Low Foaming | Yes |
Description
Floor Cleaner, Cleaner Form Powder, Container Size 36 lb, Container Type Box, For Floor Type Laminate, Linoleum, Vinyl, Maximum Drying Time 1 hr, Minimum Drying Time 30 min, pH Level 11, pH Value Alkaline, Properties Low Foam, No Rinse Required, Nonflammable, Concentrated, Standards OSHA, Color White, Fragrance Bland, Primary Chemical Bleach
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" Double Spiral Flue Brush .012 Steel Fill (44149)
- VIKAN VIKAN Green 10" Polypropylene Bench Squeegee (77112)
- NILFISK-ADVANCE AMERICA Nilfisk Sack Filter For Use With GD10, GD5, & GD2 (1471100500)
- TAYLOR TECHNOLOGIES Taylor Technologies R-0001-C-12 2 Oz. Dpd Reagent No. 1 (R0001C)
- ZEP Hardwood Laminate Floor Cleaner, Blue (ZPEZUHLF32)
- BISSELL 32OZ PetStain Formula (99K53)
- SC JOHNSON PROFESSIONAL Hyper Concentrate Floor Stripper, Low Odor, 2 gal Bag-in-Box (680076)
- GLOBAL INDUSTRIAL Floor Cleaner & Deodorizer, 1-Gallon Bottles, 2PK (670172)
- DIVERSEY Floor Cleaner and Burnish Maintainer, 1 Gallon, , White, PK 4 (DVO94033110)
- AQUA CHEMPACS Floor Cleaner, Liquid, Bucket, 20 ct (4-0198)
- DIVERSEY Maintainer/Rejuvenator, Revive Plus, 2.5 Liter, RD, PK 2 (DVO92974618)
- Tide Floor Cleaners and Maintainers