Shop All Floor Cleaners and Maintainers
Tide
Floor Cleaner, 18 lb, White, Bland
Mfr # 02363
Zoro # G4583521
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 lb
- Color White
- Fragrance Bland
- Container Type Box
- pH Range Less Than 11.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tide
- MFR # 02363
- Zoro # G4583521
- UPC # 037000023630
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 18 lb |
Container Size | 18 lb |
Details
Item | Floor Cleaner |
Color | White |
Fragrance | Bland |
Container Type | Box |
pH Range | Less Than 11.3 |
Standards | OSHA |
Primary Chemical | Bleach |
Cleaner Form | Powder |
pH Value | Alkaline |
Properties | Low Foam, No Rinse Required, Nonflammable |
Maximum Drying Time | 1 hr |
Rinse Required | No |
pH Level | 11 |
Minimum Drying Time | 30 min |
Biodegradable | No |
Low Foaming | Yes |
Nonflammable | Yes |
For Floor Type | Laminate, Linoleum, Vinyl |
Description
Floor Cleaner, Cleaner Form Powder, Container Size 18 lb, Container Type Box, For Floor Type Laminate, Linoleum, Vinyl, Maximum Drying Time 1 hr, Minimum Drying Time 30 min, pH Level 11, pH Value Alkaline, Properties Low Foam, No Rinse Required, Nonflammable, Concentrated, Standards OSHA, Color White, Fragrance Bland, Primary Chemical Bleach
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCHGARD Pretreatment Cleaner Concentrate, 1 Gal (SG 470)
- I-MOP Stripping Pad, Blk, 12" Pad, Trapezoid, PK10 (1237721)
- GEORGIA-PACIFIC Dry Wipe, White, 1/4 Fold Poly Wrapped, Double Recreped (DRC), 65 Wipes, 13 in x 12 1/2 in, 18 PK (20023)
- WIPEN DRY FLOOR SQUEEGEE 18"" (61018)
- TIDE Floor Cleaner, 36 lb., Bland, White (02364)
- TOUGH GUY Floor Restorer, Orange, Bottle, 1 gal. (49NW24)
- MINWAX Finish Hardwood Flr Lglo Quart (609604444)
- TOUGH GUY Gritted Glycerin Base Sweeping Compound (33NU39)
- SPIC AND SPAN Powder Bleach Floor Cleaner, 2.2 oz., PK45 (02010)
- BONA Bona 1500321 33 oz Floor Care Kit (1500321)
- REJUVENATE Fresh Scent Floor Cleaner Refill Liquid 1 gal (RJFC128)
- Tide Floor Cleaners and Maintainers