Shop All Disinfectants and Sanitizers
Tide
Cleaners & Detergents, Spray Bottle, Light Scent, 6 PK
Mfr # 76533
Zoro # G6075314
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Fragrance Light Scent
- Capacity 22 oz
- For Use On Fabric
- Net Weight 10.04 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tide
- MFR # 76533
- Zoro # G6075314
- UPC # 10037000765339
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Spray Bottle |
Fragrance | Light Scent |
Item | Cleaners & Detergents |
Capacity | 22 oz |
For Use On | Fabric |
Net Weight | 10.04 lbs |
Effective to Remove | Bacteria |
Application | Fabric |
Surface | Fabric |
Physical Form | Liquid |
Description
Tide® Antibacterial Fabric Spray, Light Scent, 22 oz Spray Bottle, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Industrial C-60 Solvent Degreaser, 20oz (SW064-1)
- EKCOS INNOVATIONS Power Screen AntiSplash Urinal Screen Purple/Lavender, PK10 (PWR-12P-10)
- CASCADES PRO Toilet Paper, 12 PK (B080)
- RENOWN 24X5 2-PLY WHITE PREMIUM TWIST COTTON DUST MOP (REN02271-IB)
- FANTASTIK Disinfectant Degreaser, Bottle, Unscented, 4 PK (311930)
- CLOROX Cleaners & Detergents, Spray Bottle, Unscented, 9 PK (60213CT)
- CLAIRE-SPRAYWAY Germicidal Disinfectant Cleaner, 20 oz. Aerosol Can, Unscented (CL873)
- SPRAY NINE Cleaners & Detergents, Spray Bottle, Citrus, 12 PK (26825)
- CLOROX Disinfectant, 14 oz. Aerosol Can, Unscented, 12 PK (31043)
- SANI-CLOTH AF3 Surface Disinfectant Cleaner Wipe, 1920PK (P13872)
- CRC Germicidal Cleaner, 20 oz. Aerosol Spray Can, Fruity (14430)
- Tide Disinfectants and Sanitizers