Shop All Laundry Detergent
This Product is Discontinued
Tide
Cleaners & Detergents, 92 oz Bottle, Liquid, Tide® Original, 4 PK (Discontinued)
Mfr # 87546
Zoro # G604417522
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Tide® Original
- Cleaner Container Size 92 oz
- High Efficiency Compatibility Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tide
- MFR # 87546
- Zoro # G604417522
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 92 oz |
Details
Item | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Tide® Original |
High Efficiency Compatibility | Fabric |
Volume Capacity | 92 oz |
Net Weight | 28.249 lbs |
Primary Chemical | Biodegradable Surfactants; Enzymes |
For Use On | Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil |
Includes | Four 92-oz bottles per carton |
Features | HE Compatible, Washes 48 Loads |
Application | Laundry Detergent |
Description
Iconic liquid detergent infused with a chlorine-free bleach alternative keeps whites bright and colors vivid. Active enzymes effectively break down and remove stains. Rinses clean with a pleasant scent.
Documents & Resources
Restrictions
- View the Lighting Facts
- View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.