Shop All Fabric Softeners
Tide
Antibacterial Fabric Spray, Original Scent, 22 oz Spray Bottle, 2PK
Mfr # 80353851
Zoro # G608997181
product price: $15.45
/pk 2, $7.73/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Container Size 22 oz
- Fragrance Original
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tide
- MFR # 80353851
- Zoro # G608997181
- Country of Origin United States
- Category Fabric Softeners
Dimensions
Container Size | 22 oz |
Details
Item | Cleaners & Detergents |
Container Type | Spray Bottle |
Fragrance | Original |
Cleaner Form | Liquid |
Description
Kills 99.9% of bacteria left behind on fabrics and fights germs on hard surfaces when used as directed. Puts your mind at ease, killing microorganisms you can't see and keeping your business sanitized and fresh. Eliminates odors and refreshes clothes between washes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Canister Wheel (14-0076)
- RUSTLICK Cleaner, 1 gal. Jug, Unscented (76012)
- NANO MAGIC Screen Cleaning Wipes 300 Pack, 1ct (88300NMT)
- UNGER UNGER Gray Window Squeegee Bucket Lid (QB080)
- MRS. MEYERS CLEAN DAY Rain Water Scent Fabric Softener Liquid 32 oz (325238)
- DOWNY Wrinkle Releaser Fresh Scent Travel Size, PK12 (01092)
- DOWNY Downy April Fresh Ultra Fabric Conditioner 19 fl. oz. Bottle, PK6 (20930)
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 2/Box, PK156, 156PK (02664)
- DOWNY Fabric Softener Sheet April Fresh, PK408 (78045)
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 240 Sheets/Box (07312)
- CHURCH & DWIGHT CO. ArmHammer, Essentials Dryer Sheets, Mountain Rain, 144PK (3320000102BX)
- Tide Fabric Softeners