Shop All Pencils
Ticonderoga
Woodcase Pencil, HB #2, PK96
Mfr # 13872
Zoro # G7188207
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Yellow
- Includes Eraser Yes
- Color Yellow
- Standards PMA Certified Non-Toxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ticonderoga
- MFR # 13872
- Zoro # G7188207
- UPC # 072067138729
- Country of Origin Mexico
- Category Pencils
Details
Item | Pencils |
Material | Wood |
Barrel Color | Yellow |
Includes Eraser | Yes |
Color | Yellow |
Standards | PMA Certified Non-Toxic |
Weight | 1.31 lbs |
Pencil Grip Type | Hexagonal |
Graphite Color | Black |
Numeric Graphite Scale | #2 |
HB Graphite Scale | HB |
Description
Woodcase Pencil,HB #2,PK96, Package Quantity 96
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 197 BLK 18MMX55M IPG-IPG 96 (197...16)
- CLAUSS Multipurpose, Scissors, 3-1/4"L (12050)
- CRAYOLA Fabric Markers, Fine Line, Nontoxic, 10/ST, Assorted PK (CYO588626)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, green (15A887)
- TICONDEROGA Original Ticonderoga Pencils, No. 2 Soft, Unsharpened, PK72 (X33904)
- TICONDEROGA Pencil, #2, Triangular, PK12 (13856)
- TICONDEROGA No. 2 Pencils, Presharpened, 12 Per Pack, PK3 (13806)
- TICONDEROGA Laddie® Tri-Write Intermediate Size No. 2 Pencils with Eraser, PK36 (13042)
- TICONDEROGA Pencils, #2 Soft, Black, Unsharpened, PK48, 48PK (13926)
- TICONDEROGA Pencil, Wood, #2, Preshrp, PK30 (13830)
- RITE IN THE RAIN Pencil (OR15)
- Ticonderoga Pencils