Shop All Pencils
Ticonderoga
Pre Sharpened Pencil, HB, #2, PK30
Mfr # 13830
Zoro # G7188231
product price: $8.29
/pk 30, $0.28/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Yellow
- Includes Eraser Yes
- Color Yellow
- Features Pre-Sharpened Woodcase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ticonderoga
- MFR # 13830
- Zoro # G7188231
- UPC # 072067138309
- Country of Origin China
- Category Pencils
Details
Item | Pre Sharpened Pencil,HB,#2,PK30 |
Material | Wood |
Barrel Color | Yellow |
Includes Eraser | Yes |
Color | Yellow |
Features | Pre-Sharpened Woodcase |
Weight | 0.355 lbs |
Standards | PMA Certified Non-Toxic |
HB Graphite Scale | HB |
Pencil Grip Type | Hexagonal |
Numeric Graphite Scale | #2 |
Graphite Color | Black |
Description
Pre Sharpened Pencil,HB,#2,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL COMMERCIAL Dell FR3HY Blk Toner 3000PG, 593BBYO (FR3HY)
- PILOT Refill for G2 Gel Ink Pen, Bold Print, Black, PK2 (PIL77289)
- BRADY Printable Labels, 2" W x 1" H, Clear (THTOL-173-966B-1)
- ZORO SELECT Strapping, Bonded, 250 ft. L, 50 mil (16P071)
- TICONDEROGA My First Tri-Write Wood-Cased Pencils, Neon Assorted, PK24, 24PK (13012)
- TICONDEROGA Pre-Sharpened Pencil, HB (#2), Black Lead, Yellow Barrel, PK72 (13972)
- TICONDEROGA Erasable Colored Pencils, 2.6mm, 2B #1, Carmine Red Lead/Barrel, PK12 (14259)
- TICONDEROGA Pencils, #2 Soft, Black, Unsharpened, PK48, 48PK (13926)
- TICONDEROGA Tri-Conderoga 3-Sided Pencils with Sharpener, PK24, 24PK (22500)
- TICONDEROGA Pencils, No. 2, BK Woodcase, 24/BX, BK Lead/Eraser (DIX13926)
- TOPS PRODUCTS Tops Products PENPAL1 Penpal Rubber Pen & Pencil Holder - Assorted Color; 0.62 x 2.62 x 0.62 in. (PENPAL1)
- Ticonderoga Pencils