Shop All Pencils
Ticonderoga
Pencils, HB (#2), Black Lead, Black Barrel, PK12
Mfr # 13953
Zoro # G7516104
product price: $3.95
/pk 12, $0.33/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Black
- Includes Eraser Yes
- Standards PMA Certified Non-Toxic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ticonderoga
- MFR # 13953
- Zoro # G7516104
- UPC # 72067139535
- Country of Origin China
- Category Pencils
Details
Item | Pencils |
Material | Wood |
Barrel Color | Black |
Includes Eraser | Yes |
Standards | PMA Certified Non-Toxic |
Color | Black |
Weight | 0.165 lbs |
HB Graphite Scale | HB |
Numeric Graphite Scale | #2 |
Pencil Grip Type | Hexagonal |
Description
Ticonderoga® Pencils, HB (#2), Black Lead, Black Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Post-It, 1.5X2, 12Pk, Ca Pk (MMM653YW)
- QUARTET Dry Erase Marker Set, Bullet Tip, Assorted, PK4 (5001-1MA)
- BOSTITCH EZ Squeeze™ Three-Hole Punch, 40-Sheet Capacity (2240)
- ZORO SELECT Butcher Paper, 40 lb., White, 30 In. W (5PGK8)
- TICONDEROGA Woodcase Pencil, HB #2, PK96 (13872)
- TICONDEROGA Pencils, 2H (#4), Black Lead, Yellow Barrel, PK12 (13884)
- TICONDEROGA Laddie® Tri-Write Intermediate Size No. 2 Pencils with Eraser, PK36 (13042)
- TICONDEROGA Pre Sharpened Pencil, HB, #2, PK30 (13830)
- TICONDEROGA My First Ticonderoga Pencil without Eraser, PK 36 (33036)
- TICONDEROGA Pencil, Wood, #2, Preshrp, PK30 (13830)
- PENTEL Pencil, Champ, 0.7Mm, Be, PK12 (AL17C)
- Ticonderoga Pencils