Shop All Pencils
Ticonderoga
Pencils, 2H (#4), Black Lead, Yellow Barrel, PK12
Mfr # 13884
Zoro # G6100849
product price: $3.29
/pk 12, $0.27/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Yellow
- Includes Eraser Yes
- Color Yellow
- Weight 0.145 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ticonderoga
- MFR # 13884
- Zoro # G6100849
- UPC # 72067138842
- Country of Origin Mexico
- Category Pencils
Details
Item | Pencils |
Material | Wood |
Barrel Color | Yellow |
Includes Eraser | Yes |
Color | Yellow |
Weight | 0.145 lbs |
Standards | PMA Certified Non-Toxic |
Numeric Graphite Scale | #4 |
Pencil Grip Type | Hexagonal |
Graphite Color | Black |
HB Graphite Scale | 2H |
Description
Ticonderoga® Pencils, 2H (#4), Black Lead, Yellow Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORBAL Digital Compact Bench Scale 220g Capacity (AGZN220)
- UNIVERSAL ONE Writing Pad, College, 8-1/2x11in, 100 Sh. (UNV66600)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 55 ft, White, PK5 (05262)
- NINJATEK Armadillo Lava 1.75Mm 1Kg (3DAR0517510)
- TICONDEROGA Erasable Colored Pencils, 2.6mm, 2B #1, Carmine Red Lead/Barrel, PK12 (14259)
- TICONDEROGA Pencils, HB (#2), Black Lead, Yellow Barrel, PK12 (13882)
- TICONDEROGA Beginners® Pencils without Eraser, PK36 (13080)
- TICONDEROGA Woodcase Pencil, HB #2, PK96 (13872)
- TICONDEROGA Laddie Tri-Write Intermediate Size No. 2 Pencils, No Eraser, PK36 (13044)
- TICONDEROGA My First Tri-Write Primary Size No. 2 Pencils without Eraser, PK36 (13084)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil, 0.7 mm, HB (#2.5), Assortd Barrel, PK12 (55410)
- Ticonderoga Pencils