Shop All Pencils
This Product is Discontinued
Ticonderoga
Pencil, Wooden, #3H, PK12 (Discontinued)
Mfr # 13883
Zoro # G7885339
This Product is Discontinued
Key Features
- Material Wood
- Barrel Color Yellow
- Includes Eraser Yes
- Standards PMA Certified Non-Toxic
- Weight 0.148 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ticonderoga
- MFR # 13883
- Zoro # G7885339
- UPC # 72067138835
- Country of Origin Mexico
- Category Pencils
Details
Item | Pencils |
Material | Wood |
Barrel Color | Yellow |
Includes Eraser | Yes |
Standards | PMA Certified Non-Toxic |
Weight | 0.148 lbs |
Color | Black |
Description
Ticonderoga® Pencils, HB (#3), Black Lead, Yellow Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.