Shop All Pencils
Ticonderoga
Pencil, Wood, Sft, #1, PK12
Mfr # 13881
Zoro # G7885180
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Yellow
- Includes Eraser Yes
- Pencil Type Hexagonal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ticonderoga
- MFR # 13881
- Zoro # G7885180
- Country of Origin China
- Category Pencils
Details
Item | Pencils |
Material | Wood |
Barrel Color | Yellow |
Includes Eraser | Yes |
Pencil Type | Hexagonal |
Color | Black |
Description
Pencil,Wood,Sft,#1,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Refill for F Pen, Fine, Blue, PK2 (85522)
- SANFORD China Marker, White (02060-SH)
- ZORO SELECT Corrugated Boxes, 32" x 32" x 12", Kraft, 10/Bundle (55VJ38)
- NINJATEK NinjaFlex Snow 1.75Mm 1Kg (3DNF0017510)
- TICONDEROGA Woodcase Pencil, HB #2, PK96 (13872)
- TICONDEROGA Pencils, No. 2, BK Woodcase, 24/BX, BK Lead/Eraser (DIX13926)
- TICONDEROGA Pencil, #2, Triangular, PK12 (13856)
- TICONDEROGA Tri-Conderoga 3-Sided Pencils with Sharpener, PK24, 24PK (22500)
- TICONDEROGA Pre Sharpened Pencil, HB, #2, PK30 (13830)
- TICONDEROGA Laddie Tri-Write Intermediate Size No. 2 Pencils, No Eraser, PK36 (13044)
- MINERAL HYGIENICS Brow Pencil - Dove (279)
- Ticonderoga Pencils