Shop All Pencils
Ticonderoga
Pencil, Ticon, Triwrite, #2, Yllw, PK36
Mfr # 13082
Zoro # G7884803
product price: $18.79
/pk 36, $0.52/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Size #2
- Barrel Color Yellow
- Pencil Type Wood Pencil
- Standards PMA
- Features Non-toxic, Eraser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ticonderoga
- MFR # 13082
- Zoro # G7884803
- Country of Origin Mexico
- Category Pencils
Dimensions
Point Size | #2 |
Details
Item | Pencil,Ticon,Triwrite,#2,Yw,PK36 |
Barrel Color | Yellow |
Pencil Type | Wood Pencil |
Standards | PMA |
Features | Non-toxic, Eraser |
Description
Pencil,Ticon,Triwrite,#2,Yw,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Rsvp, Ballpoint, Fine, Rd, PK12 (BK90B)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 10", Clear (4R810)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT75)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- TICONDEROGA Laddie® Tri-Write Intermediate Size No. 2 Pencils with Eraser, PK36 (13042)
- TICONDEROGA Pencils, 2H (#4), Black Lead, Yellow Barrel, PK12 (13884)
- TICONDEROGA Pencils, HB (#2), Black Lead, Yellow Barrel, PK12 (13882)
- TICONDEROGA My First Pencil with Eraser, Yellow, 12PK (DIX33312)
- TICONDEROGA Original Ticonderoga Pencils, No. 2 Soft, Unsharpened, PK72 (X33904)
- TICONDEROGA Beginners® Pencils without Eraser, PK36 (13080)
- DIXON TICONDEROGA Ticondroga, TRI-WRITE TRIANGULAR PENCIL, HB #2, BLACK LEAD, YELLOW BARREL, DOZEN (13856)
- Ticonderoga Pencils