Shop All Pencils
Ticonderoga
Pencil, Pre-Sharpened, Yellow Barrel, PK12
Mfr # 72067
Zoro # G4698045
product price: $6.15
/pk 12, $0.51/ea
Sold in multiples of 3 for $18.45
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Yellow
- Includes Eraser Yes
- Color Yellow
- Features Pre-Sharpened Woodcase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ticonderoga
- MFR # 72067
- Zoro # G4698045
- UPC # 072067138064
- Country of Origin Mexico
- Category Pencils
Details
Item | Pencil,Pre-Sharpened,Yellow Barrel,PK12 |
Material | Wood |
Barrel Color | Yellow |
Includes Eraser | Yes |
Color | Yellow |
Features | Pre-Sharpened Woodcase |
Weight | 0.145 lbs |
Standards | PMA Certified Non-Toxic |
Numeric Graphite Scale | #2 |
HB Graphite Scale | HB |
Graphite Color | Black |
Pencil Grip Type | Hexagonal |
Description
Pencil,Pre-Sharpened,Yellow Barrel,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRAL Integra Dispensing Correction Tape, White, 6PK (IN465100)
- TAPE LOGIC Tape Logic® Heavy-Duty Carton Sealing Tape Dispenser, 3", Blue/White, 1/Each (TDHD3)
- PENTEL Lead Refills, 0.7mm, PK12 (PEN50HB)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK125 (56KJ37)
- TICONDEROGA Pencils, HB (#2), Black Lead, Yellow Barrel, PK12 (13882)
- TICONDEROGA Pre-Sharpened Pencil, HB (#2), Black Lead, Yellow Barrel, PK72 (13972)
- TICONDEROGA Laddie® Tri-Write Intermediate Size No. 2 Pencils with Eraser, PK36 (13042)
- TICONDEROGA My First Tri-Write Wood-Cased Pencils, Neon Assorted, PK24, 24PK (13002)
- TICONDEROGA Erasable Colored Pencils, 2.6mm, 2B #1, Carmine Red Lead/Barrel, PK12 (14259)
- TICONDEROGA Pencils, #2 Soft, Black, Unsharpened, PK48, 48PK (13926)
- BAZIC Multipurpose Clear Zipper Pouch, PK12 (806)
- Ticonderoga Pencils