Shop All Pencils
Ticonderoga
Pencil, #2, EnviroStik, PK12
Mfr # 96212
Zoro # G4698438
product price: $4.15
/pk 12, $0.35/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Natural Woodgrain
- Includes Eraser Yes
- Color Natural Woodgrain
- Weight 0.18 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ticonderoga
- MFR # 96212
- Zoro # G4698438
- UPC # 072067962126
- Country of Origin China
- Category Pencils
Details
Item | Pencil,#2,EnviroStik,PK12 |
Material | Wood |
Barrel Color | Natural Woodgrain |
Includes Eraser | Yes |
Color | Natural Woodgrain |
Weight | 0.18 lbs |
Standards | PMA Certified Non-Toxic |
Graphite Color | Black |
Pencil Grip Type | Round |
HB Graphite Scale | HB |
Numeric Graphite Scale | #2 |
Description
Pencil,#2,EnviroStik,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelope, White, 6-1/2 in. W, PK250 (36DY90)
- TREND ENTERPRISES Maple Leaves Mini Accents Variety Pack, 36 Pieces, PK6 (T10836)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Sky Blue (67151)
- SHARP Calculator, Printing, Wh (EL-1901)
- TICONDEROGA Pencils, HB (#2), Black Lead, Yellow Barrel, PK12 (13882)
- TICONDEROGA Beginners® Pencils without Eraser, PK36 (13080)
- TICONDEROGA My First Ticonderoga Pencil without Eraser, PK 36 (33036)
- TICONDEROGA My First Tri-Write Wood-Cased Pencils, Neon Assorted, PK24, 24PK (13002)
- TICONDEROGA Laddie Tri-Write Intermediate Size No. 2 Pencils, No Eraser, PK36 (13044)
- TICONDEROGA Pencil, Wood, #2Hb, Preshrpnd, PK12 (13806)
- PENTEL Super Hi-Polymer Lead Refills, 0.7Mm, PK6 (C257BPHB6)
- Ticonderoga Pencils