Shop All Pencils
Ticonderoga
Erasable Colored Pencils, 2.6 mm, 2B (#1), Blue Lead/Barrel, PK12
Mfr # 14209
Zoro # G6078631
product price: $7.99
/pk 12, $0.67/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Blue
- Includes Eraser Yes
- Color Blue
- Weight 0.153 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ticonderoga
- MFR # 14209
- Zoro # G6078631
- UPC # 72067142092
- Country of Origin Mexico
- Category Pencils
Dimensions
Graphite Diameter | 2.6 mm |
Details
Item | Pencils |
Material | Wood |
Barrel Color | Blue |
Includes Eraser | Yes |
Color | Blue |
Weight | 0.153 lbs |
Standards | ACMI AP Non-Toxic Certified; PMA Certified Non-Toxic |
Numeric Graphite Scale | #1 |
HB Graphite Scale | 2B |
Art/Drafting Pencil Grade | Scholastic |
Pencil Grip Type | Hexagonal |
Description
Ticonderoga® Erasable Colored Pencils, 2.6 mm, 2B (#1), Blue Lead, Blue Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Toner Cartridge, 45000 Page-Yield, Black, Max. Page Yield: 25, 000 (52D1H0L)
- C-LINE PRODUCTS C-Line 62033 Top-Load Sheet Protectors Antimicrobial 3-Hole Punched Letter 100/box (62033)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 13", Kraft, 25/Bundle (55VM54)
- PARTNERS BRAND Crimped End Mailing Tubes, 1-1/2" x 30", Kraft, 70/Case (S1530K)
- TICONDEROGA Wood-Cased Pencils, Black, 36PK (X13953)
- TICONDEROGA Tri-Conderoga 3-Sided Pencils with Sharpener, PK24, 24PK (22500)
- TICONDEROGA Pre-Sharpened Pencil, HB (#2), Black Lead, Yellow Barrel, PK72 (13972)
- TICONDEROGA Pencil, Wood, #2, Preshrp, PK30 (13830)
- TICONDEROGA Pencils, 2H (#4), Black Lead, Yellow Barrel, PK12 (13884)
- TICONDEROGA Beginners® Pencils without Eraser, PK36 (13080)
- PENTEL Color Pencils, 1.98 mm, H (#3), Assorted Lead/Barrel Colors, 24PK (CB8-24)
- Ticonderoga Pencils