Shop All Toys & Games
Tickit
Wooden Rainbow Architect Squares, Set of 7
Mfr # 73416
Zoro # G300936853
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 12+ months
- Recommended Grade Grade PK+
- Color Assorted
- Includes 7 Rainbow colored beechwood geometric shapes that nest together.
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tickit
- MFR # 73416
- Zoro # G300936853
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 12+ months |
Recommended Grade | Grade PK+ |
Color | Assorted |
Includes | 7 Rainbow colored beechwood geometric shapes that nest together. |
Material | Wood |
Description
These 7 nesting Beechwood squares are stained in safety compliant colors which enable children to see all the rainbow colors with the natural grain of the wood. Tested for children aged 12m+, these Rainbow Architect Squares will inspire confidence and creativity as kids practice hand-eye coordination, color and shape recognition and role play! Plus the squares can assist with early STEM skills including construction, spatial reasoning, patterning and sequencing.
Colors are red, orange, yellow, green, blue, indigo and purple.
Size: 1.6"-5.8"L x 1.6"D.
Colors are red, orange, yellow, green, blue, indigo and purple.
Size: 1.6"-5.8"L x 1.6"D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Touch Panel Display for use with G6124259 & G6124268 (PATDU003)
- PENDAFLEX Folder, Heavyduty, Manila Pk (PFX86413)
- BSC PREFERRED 3 x 3 x 48'' Kraft Square Mailing Tubes, 25PK (M3348K)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK24 (TC389-48MM X 55M (24PK))
- TICKIT Color Crystal Block Set, 25 Pieces Per Set (72606)
- TICKIT Rainbow Viewers, Set of 6 (61094)
- TICKIT Rainbow Wooden Discs, 14-Piece Set (73997)
- TICKIT Wooden Bowls, Set of 3 (73929)
- TICKIT Constellation Ball (75045)
- TICKIT Sensory Reflective Sound Balls, Set of 7 (72205)
- LEARNING RESOURCES Beads and Pattern Cards Activity Set (0139)
- Tickit Toys & Games