Shop All Toys & Games
Tickit
Ultra Bright LED Light Panel
Mfr # 9200
Zoro # G1423470
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Color White
- Includes 1 light table and instruction guide.
- Material Plastic, Electronics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tickit
- MFR # 9200
- Zoro # G1423470
- Country of Origin United States
- Category Toys & Games
Details
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Color | White |
Includes | 1 light table and instruction guide. |
Material | Plastic, Electronics |
Description
This LED light panel with 3 light settings is an essential and versatile cross-curricular resource. Providing a cool, clean, bright illuminated background, it is ideal for the investigation of light, color and shape, or for focused group work in a wide range of curriculum areas. Slim design with rounded edges, this award winning light panel is tough, portable and easy to wipe clean. Simple operation and lock function to prevent panel from being turned off unintentionally. Supplied with a low voltage power supply. Light panel guide included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Canon Gpr53 Black Toner Cartridge (8524B003AA)
- BRIARPATCH Monkeys Jumping on the Bed Game (01318)
- HOUSE OF DOOLITTLE Monthly Academic Calendar Economy Desk Pad, Jul-Aug, 22in x 17in (125-02)
- CLASSROOM KEEPERS Mailbox, 15 Slot, Wall Mountable (001308)
- TICKIT Color Crystal Block Set, 25 Pieces Per Set (72606)
- TICKIT Rainbow Viewers, Set of 6 (61094)
- TICKIT Wooden Bowls, Set of 3 (73929)
- TICKIT Translucent Funnels, Assorted Colors, 6PK (73113)
- TICKIT Rainbow Wooden Discs, 14-Piece Set (73997)
- TICKIT Constellation Ball (75045)
- SPEC-CAST Spec Cast 1-50 Vermeer BC 1000 Wood Chipper Model Tracks (SP461463)
- Tickit Toys & Games