Shop All Toys & Games
Tickit
Target Math Boards, Assorted, Set of 3
Mfr # 9426
Zoro # G7541505
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 target boards, 9 balls
- Recommended Age 3+ Years
- Color Multi
- Material Various
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tickit
- MFR # 9426
- Zoro # G7541505
- Country of Origin United States
- Category Toys & Games
Details
Includes | 3 target boards, 9 balls |
Recommended Age | 3+ Years |
Color | Multi |
Material | Various |
Recommended Grade | Grade PK+ |
Description
Three large target boards (17.75" diameter) showing numbers 10 to 100, 0 to 10 and 0 to 20. Nine balls (1.50" diameter) included, which stick to the boards using a hook and loop mechanism. Designed to encourage children to play games using addition, subtraction and division while also helping to develop better hand eye coordination skills. Playing Target Math is so much fun children won't even realize they are learning! Packaged in a polybag with header card.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUPRESS Number Bonds - Addition and Subtraction Flash Cards (TCR62054)
- ZORO SELECT Shipping Box, 17x17x17 in (55NM72)
- U BRANDS Magnetic Dry Erase Board with Black MDF Frame, 36 x 24, White Surface (311U0001)
- TICONDEROGA My First Pencil with Eraser, Yellow, 12PK (DIX33312)
- TICKIT Rainbow Viewers, Set of 6 (61094)
- TICKIT Constellation Ball (75045)
- TICKIT Wooden Bowls, Set of 3 (73929)
- TICKIT Sensory Reflective Sound Balls, Set of 7 (72205)
- TICKIT Rainbow Wooden Discs, 14-Piece Set (73997)
- TICKIT Color Crystal Block Set, 25 Pieces Per Set (72606)
- DIDAX Social Skills Board Game (500063)
- Tickit Toys & Games