Shop All Toys & Games
Tickit
Sensory Meteor Ball, 7 Pieces
Mfr # 74056
Zoro # G800926392
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Set of 7 contains a large, textured ball and 6 smaller balls
- Recommended Age 6+ months
- Color Multi
- Material Plastic
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tickit
- MFR # 74056
- Zoro # G800926392
- Country of Origin China
- Category Toys & Games
Details
Includes | Set of 7 contains a large, textured ball and 6 smaller balls |
Recommended Age | 6+ months |
Color | Multi |
Material | Plastic |
Recommended Grade | Grade PK+ |
Description
A large, plastic, colorful, textured ball with 6 smaller, plastic balls which fit into craters around the surface. Great for developing hand-eye coordination, color recognition, sensory stimulation and motor skill development. An unusual and stimulating resource which can be used with infants to explore actions, reactions, and motor skills; or within a small group of toddlers to encourage conversation and develop hand-eye coordination. The small balls feature differently textured and colored surfaces and can be removed and used separately. Ideal for children aged 12m+.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR Corporation Bubble Wrap Cushioning Material- 12in.x100ft. Roll- .31in. Bubble (SE463307)
- ENCORE PACKAGING Wide Band, 5" x 5/8"1 lb. Bag (EP-4105)
- AVERY Label, Id, W/Trublk, 60Up, Wh, PK3000 (61533)
- AVERY Binder w/EZD Ring, 3", Black, 670 Sheet Cap (79693)
- TICKIT Rainbow Viewers, Set of 6 (61094)
- TICKIT Constellation Ball (75045)
- TICKIT Color Crystal Block Set, 25 Pieces Per Set (72606)
- TICKIT Translucent Funnels, Assorted Colors, 6PK (73113)
- TICKIT Sensory Reflective Sound Balls, Set of 7 (72205)
- TICKIT Rainbow Wooden Discs, 14-Piece Set (73997)
- DIAMOND VISIONS Bright Glowing Light Sky Copter (TM-2017)
- Tickit Toys & Games