Shop All Toys & Games
Tickit
Rainbow Wooden Rings, 21-Piece Set
Mfr # 73977
Zoro # G7614678
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 1+ Years
- Recommended Grade Grade PK
- Color Assorted Rainbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tickit
- MFR # 73977
- Zoro # G7614678
- Country of Origin China
- Category Toys & Games
Details
Includes | 21 Rainbow Wooden Rings |
Recommended Age | 1+ Years |
Recommended Grade | Grade PK |
Color | Assorted Rainbow |
Description
Sort, stack, count and lace Rainbow Wooden Rings! Made of smooth Beech wood, this 21-piece wooden set is suitable for ages 10m+. An imaginative set for open-ended, loose parts play, these wooden rings feature rainbow colors and natural wood grain. These tactile rings endlessly fascinate toddlers with their smooth texture and calming colors. The paint is water-based and non-toxic. Colors include red, orange, yellow, green, dark blue, light blue and purple. Sizes range from 1.9", 2.2" and 2.75" dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Weeding Pen (30614IND)
- FADELESS Paper Assortment, 25 Assorted Colors, 12" x 18", 100 Sheets (0057650)
- PARTNERS BRAND Table Top Label Dispenser, 18", Blue, 1 Each (SL9518)
- PRIMELINE TOOLS Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack) (MP4945)
- TICKIT Rainbow Viewers, Set of 6 (61094)
- TICKIT Constellation Ball (75045)
- TICKIT Rainbow Wooden Discs, 14-Piece Set (73997)
- TICKIT Sensory Reflective Sound Balls, Set of 7 (72205)
- TICKIT Wooden Bowls, Set of 3 (73929)
- TICKIT Translucent Funnels, Assorted Colors, 6PK (73113)
- HOT WHEELS CARS HOT WHEEL BSCS MULT (5785)
- Tickit Toys & Games