Shop All Toys & Games
Tickit
Rainbow Wooden Discs, 14-Piece Set
Mfr # 73997
Zoro # G7614662
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 1+ Years
- Recommended Grade Grade PK
- Color Assorted Rainbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tickit
- MFR # 73997
- Zoro # G7614662
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 1+ Years |
Recommended Grade | Grade PK |
Color | Assorted Rainbow |
Includes | 14 Rainbow Wooden Discs |
Description
Sort, stack and sequence these Rainbow Wooden Discs! Made of smooth Beech wood, this 14-piece wooden set is suitable for ages 10m+. An imaginative set for open-ended, loose parts play, these wooden discs feature rainbow colors and natural wood grain. These tactile, multi-sensory discs endlessly fascinate toddlers with their smooth texture and calming colors. The paint is water-based and non-toxic. Colors include red, orange, yellow, green, dark blue, light blue and purple. Size: 2.4" dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5165, 8-1/2" x 11", 100 Labels (7278205165)
- UNI-BALL Uni-Paint Fine Line Markers, 12PK (UBC63721)
- SENCO Crown Fine Wire Staples, 3/8", 1/4" Length (C04BAAP)
- C-LINE PRODUCTS Sorter, Letter Size, 32 Divisions, Blue (30532)
- TICKIT Sensory Reflective Sound Balls, Set of 7 (72205)
- TICKIT Constellation Ball (75045)
- TICKIT Color Crystal Block Set, 25 Pieces Per Set (72606)
- TICKIT Translucent Funnels, Assorted Colors, 6PK (73113)
- TICKIT Wooden Bowls, Set of 3 (73929)
- TICKIT Rainbow Viewers, Set of 6 (61094)
- VERSABOND Custom Building Products Gray Thin-Set Mortar 50 lb (MTSG50)
- Tickit Toys & Games