Shop All Toys & Games
Tickit
Easy Hold Magnifier
Mfr # 73363
Zoro # G901243190
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 12+ months
- Material Wood, Acrylic
- Recommended Grade Grade PK+
- Includes 1 magnifier
- Color Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tickit
- MFR # 73363
- Zoro # G901243190
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 12+ months |
Material | Wood, Acrylic |
Recommended Grade | Grade PK+ |
Includes | 1 magnifier |
Color | Wood |
Description
The features a hardwood frame with easy grip handles. The handles enclose a magnifying lens with 3x magnification plus an insert lens with 5x magnification. Size: 7.1"L x 4.7"W.
• Children love to distort their visual perception and experience the world through a magnifying lens.
• Assist children's understanding of the world through exploration and observation. Use the magnifier after collecting samples from nature.
• Designed for ages 12M+. The magnifier features a large, 3.25" diameter lens. The handles are easy to hold for small hands and feature rounded edges.
• Features a magnifying lens with 3x magnification (insert lens 5x magnification).
• Children love to distort their visual perception and experience the world through a magnifying lens.
• Assist children's understanding of the world through exploration and observation. Use the magnifier after collecting samples from nature.
• Designed for ages 12M+. The magnifier features a large, 3.25" diameter lens. The handles are easy to hold for small hands and feature rounded edges.
• Features a magnifying lens with 3x magnification (insert lens 5x magnification).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Sheets, 24" x 30", Kraft, 5 /Bundle (SP2430)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (SECURIO B22C)
- PAPER MATE Flair Felt Tip Pens, Medium, Black, PK12, 12PK (84301)
- SOLAR GROUPTHE Mailbox Horz Xl Leaf Blk (L4010WB0)
- TICKIT Wooden Bowls, Set of 3 (73929)
- TICKIT Rainbow Wooden Discs, 14-Piece Set (73997)
- TICKIT Sensory Reflective Sound Balls, Set of 7 (72205)
- TICKIT Constellation Ball (75045)
- TICKIT Rainbow Viewers, Set of 6 (61094)
- TICKIT Color Crystal Block Set, 25 Pieces Per Set (72606)
- POPULAR PLAYTHINGS Hexacus® Stacking Game (19000)
- Tickit Toys & Games