Shop All Toys & Games
Tickit
Color Crystal Block Set, 25 Pieces Per Set
Mfr # 72606
Zoro # G605651222
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Translucent acrylic
- Color Multicolor
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tickit
- MFR # 72606
- Zoro # G605651222
- Country of Origin China
- Category Toys & Games
Details
Material | Translucent acrylic |
Color | Multicolor |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
This set of 25 polished, colorful acrylic blocks features 17 different shapes. As kids learn to fit these shapes together, their understanding of spatial relationships, geometric vocabulary, color recognition and congruence will grow. These manipulatives will also spring to life in front of a light panel or a sunlit window. The blocks create colorful streams of light and eccentric shadows. Made from extra thick acrylic plastic, these colorful shapes are designed to last for years. And just rinse them with soap and water for cleaning. For ages 3+. Size of largest block: 3.1"W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (MGRL2P0202)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Rockt Rd Pk (WAU22641)
- SPARCO Money Tray, w/ Locking Cover, 16"x11"x2-1/4", Black (SPR15505)
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- TICKIT Translucent Funnels, Assorted Colors, 6PK (73113)
- TICKIT Rainbow Wooden Discs, 14-Piece Set (73997)
- TICKIT Constellation Ball (75045)
- TICKIT Rainbow Viewers, Set of 6 (61094)
- TICKIT Sensory Reflective Sound Balls, Set of 7 (72205)
- TICKIT Wooden Bowls, Set of 3 (73929)
- LEARNING RESOURCES Pretend & Play® Teaching Cash Register (2690)
- Tickit Toys & Games