Shop All Clocks
Tick-Tock
Atomic Digital Wall Clock with IN Temp and Date-Silver
Mfr # TI91259
Zoro # G603774411
$61.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Our consumer electronics products include radio-controlled clocks and watches, wireless weather stations, power monitors, and other measuring devices. We introduced radio-controlled clocks to the US market in 1991 and continue to be on the cutting edge of this technology in America.
Our weather instruments, clocks and watches are calibrated daily to the atomic time standard of the National Institute of Standards and Technology.Atomic Time and Date with Manual Setting.
12/24 Hour Time.
Calendar: Month, Date, Day.
Daylight Saving Time Automatically Updates (DST) (On/Off Option).
U.S. Time Zone Selection: Eastern, Central, Mountain, Pacific.
Time Alarm with Snooze.
Wall Hanging or Free Standing.
Indoor Temperature:14.1°F to 139.8°F (-9.9°C to 59.9°C).
Power Requirements: 2 "AA" Alkaline Batteries (not included).
Battery Life: Up to 24 months.
Color: Silver.
Clock dimensions: 8.95" x 7.2" x 1.2".
Our weather instruments, clocks and watches are calibrated daily to the atomic time standard of the National Institute of Standards and Technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Acrylic Book Stand Holder 3/16" Thick, Size: 18"W x 12"D x 5"H (515542)
- MARTHA STEWART White Down Comforter, White, King (MS010209)
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Black, 12" (WT-3129B)
- LIVABLISS Alanya ALY-2300 Machine Washable Area Rug (ALY2300-2773)
- TICK-TOCK Atomic Digital Wall Clock with IN Temp and Date-Black (TI91258)
- TICK-TOCK 8 in. Dia Round Wall Clock with Plastic Face - Black (TI92660)
- ZORO SELECT Electric Wall Clock, Black (67801103)
- EQUITY BY LA CROSSE Equity By La Crosse Digital Alarm Clock 30228 (30228)
- IHOME Wireless Charging Alarm Clock (HW5B)
- LA CROSSE TECHNOLOGY Digital Wall Clock w Indoor Temp (WT-8002U-INT)
- ACURITE Set and Forget Wall Clock 14.25, w/5 Year (46032)
- Tick-Tock Clocks