Shop All Clocks
Tick-Tock
Atomic Digital Wall Clock with IN Temp and Date-Black
Mfr # TI91258
Zoro # G403774512
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Our consumer electronics products include radio-controlled clocks and watches, wireless weather stations, power monitors, and other measuring devices. We introduced radio-controlled clocks to the US market in 1991 and continue to be on the cutting edge of this technology in America.
Our weather instruments, clocks and watches are calibrated daily to the atomic time standard of the National Institute of Standards and Technology.Atomic Time and Date with Manual Setting.
12/24 Hour Time.
Calendar: Month, Date, Day.
Daylight Saving Time Automatically Updates (DST) (On/Off Option).
U.S. Time Zone Selection: Eastern, Central, Mountain, Pacific.
Time Alarm with Snooze.
Wall Hanging or Free Standing.
Indoor Temperature:14.1°F to 139.8°F (-9.9°C to 59.9°C).
Power Requirements: 2 "AA" Alkaline Batteries (not included).
Battery Life: Up to 24 months.
Color: Black.
Clock dimensions: 8.95" x 7.2" x 1.2".
Our weather instruments, clocks and watches are calibrated daily to the atomic time standard of the National Institute of Standards and Technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clock, Slimline, Black (67300002)
- BOSS The DOT stool, Black (B210-BK)
- ZORO SELECT Shower Curtain, vinyl, White, 72 in W, 72 in L (4EEY2)
- TRADEMARK FINE ART Sylvia Masek '6 Foot Growth Chart, Mark the Monkey' , 8x48 (SM0003-C848GG)
- TICK-TOCK 8 in. Dia Round Wall Clock with Plastic Face - Black (TI92660)
- TICK-TOCK Atomic Digital Wall Clock with IN Temp and Date-Silver (TI91259)
- INFINITY INSTRUMENTS Precedent - 12" Round_x000B_Black Finish Case w/ Rose Gold Accent Bezel Antique Design Dial (14877BG-2732)
- BEY BERK INTERNATIONAL Bey-Berk International SQ528 Lacquered Brass Porthole Tide & Time Quartz Clock on Oak Wood (SQ528)
- INFINITY INSTRUMENTS Metro - 9in Silver Office Wall Clock, Battery Operated (14220SV-3364)
- INFINITY INSTRUMENTS 13" In/Outdoor Faux Slate Wall Clock with Thermometer, Silent Movement (15590ST-4339)
- QUICKWAY IMPORTS Decorative 3D Cutlery Utensil Spoon and Fork Wall Clock for Kitchen, Playroom or Bedroom, Silver (QI004149.SI)
- Tick-Tock Clocks