Shop All Weather Station
Tick-Tock
6 in. Patina Waterfall Rain Gauge
Mfr # TI761222
Zoro # G104149428
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tick-Tock
- MFR # TI761222
- Zoro # G104149428
- UPC # 723902835869
- Country of Origin China
- Category Weather Station
Description
Features
- Rain gauge measures backyard rainfall
- Use the included mounting bracket to mount the rain gauge to a post or fence, or use it as a garden/yard stake
- Rain collector slides off bracket for emptying and cleaning
- Floating rain marker for easy viewing
- Color: White
- Type: Waterfall rain gauge
- Material: Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Hook Clip Test Leads, Red/Black, Silicone (TL 5A)
- POMONA ELECTRONICS Double Binding Posts, 30VAC/60VDC, Black (4243-0)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX330)
- PIC GAUGES Gauge, 4", 0/200 psi, 1/4"LM, 316SS (4001-4LG-GF)
- LA CROSSE TECHNOLOGY Weather Station, Battery, 32 to 99 deg F, 10 to 99 Humidity Range, LCD Display (308-1417)
- LA CROSSE TECHNOLOGY Pro Color Wind Spd Weather Station (327-1417)
- DAVIS INSTRUMENTS WeatherLink Windows - Serial Port f/Vantage Vue & Pro2 Series (6510SER)
- MARETRON Ultrasonic Wind & Weather Antenna (WSO200-01)
- SPER SCIENTIFIC Weather Ball Barometer (739750)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01021MCB)
- GENERAL TOOLS Personal Lightning Detector, 40 Miles (LD7)
- Tick-Tock Weather Station