Shop All Indoor Game Tables
Tick-Tock
59780AC Coleman Cable Indoor Wireless Remote Timer
Mfr # TI157625
Zoro # G804040643
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tick-Tock
- MFR # TI157625
- Zoro # G804040643
- UPC # 654204843408
- Country of Origin China
- Category Indoor Game Tables
Description
Features
- Indoor and Outdoor: Indoor
- Product Type: Wireless Remote Timer
- Amperage: 15 amps
- Volts: 125 volts
- Color: White
- Application: CFL, LED and Incandescent
- Programmable: Yes
- Wattage: 1, watts
- For appliances with 2 grounded outlets
- Operate a lamp from 65 feet away using remote control
- turns power on or off from a distance up to 5 feet away
- Space saving grounded outlet on bottom of receiver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Auger, Regular, 2 3/4 In, 5/8 In Thread, SS (417.05)
- JACKS IMPORTS Wither Back Pad (796)
- VICTOR Mouse Trap, 4 3/8 in H, Beige, PK2 (M150)
- CRAFTSMAN Corded Edger, 12A (CMEED400)
- TANDESA LLC Taye TMW MetalWorks Single Bass Drum Pedal (TMW)
- AURORA Aurora AURR10-46 Premium Electric 10 M Gauge Guitar Strings Light; Red (AURR10-46)
- SERENELIFE Foldable and Portable Poker/Casino Game Table with Cushioned Rail, 10 Players (SLPT720)
- CELESTION AMERICA 12 In. 65W 8 Ohm Guitar Loudspeaker (T5864)
- SUPERIOR SMOKE Smoke Fluid, 1 gal. (SL1)
- PYLE 36'' -Inch 6-String Classic Guitar - 3/4 Size Scale Guitar with Digital Tuner & Accessory Kit, (Sunb (PGACLS82SUN.9)
- SUPERIOR SMOKE Smoke Fluid, 1 gal., PK4 (SL4)
- Tick-Tock Indoor Game Tables