Shop All Weather Station
Tick-Tock
5 in. Glass Rain Gauge
Mfr # TI91252
Zoro # G604149416
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tick-Tock
- MFR # TI91252
- Zoro # G604149416
- UPC # 654204398403
- Country of Origin China
- Category Weather Station
Description
Features
- Measures up to 5 inches of backyard rainfall
- Stylish easy-to-read design
- Use the included mounting bracket to mount to a post or fence, or use it as a garden/yard stake
- Durable glass housing
- Material: Glass
- Mounting Type: Mounting Bracket
- Product Type: Glass Rain Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Thermometer, 30 to 240 F (4PRT3)
- ANDERSON-NEGELE Chart 12" HTST AV-9900, PK100 (00215401)
- EXTECH Sound Level Monitor/Alarm, 30 To 130 dB (SL130W)
- B&K PRECISION LCR Meter, LCD, w/ Kelvin Clips (891)
- DAVIS INSTRUMENTS Daytime Fan Aspirated Radiation Shield Kit (7747)
- LA CROSSE TECHNOLOGY Wireless Color Forecast Station, Mold Rsk (308-1414MB-INT)
- DAVIS INSTRUMENTS WeatherLink Windows - Serial Port f/Vantage Vue & Pro2 Series (6510SER)
- SIMA Black Neoprene Case for Fr460 (CC460-B)
- ACURITE Acu-Rite Sportsman Forecaster Weather Station (00250A1)
- TAYLOR Taylor TAP1710 Indoor & Outdoor Thermometer with Wired Probe (TAP1710)
- DAVIS INSTRUMENTS Standard Wireless Repeater w/Solar Power (7627)
- Tick-Tock Weather Station