Shop All Candy
Tic Tac
Breath Mints, Wintergreen, 1 oz Bottle, PK12, 12PK
Mfr # 392777
Zoro # G107361223
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Gluten Free
- Standards Kosher Certified
- Capacity 1 oz
- Packing Type Bottle
- Flavor Wintergreen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Features | Gluten Free |
Standards | Kosher Certified |
Capacity | 1 oz |
Packing Type | Bottle |
Item | Mints |
Flavor | Wintergreen |
Description
Shake Up Your Tastebuds with delicious bitesized mints Invigorating flavors keep your breath fresh Fliptop bottle packs make them easy to share in the office, in the car, on the field or anywhere you go Less than 2 calories per mint
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACK RABBIT Jack Rabbit Small Red Beans 20lbs (295365320)
- ENTERPRISE MANUFACTURING Broom Head , Angle, Green (940161)
- AVANTI Avanti 20" Gas Range, White (GRO20P0W)
- RIDGID RIDGID® K-60 Sectional Machine W/Pin Key, Rear Guide Hose & Mitt, 115V, 600RPM, 1/6HP (66492)
- TIC TAC Tic Tac Freshmints Candy 1 oz., PK288 (771)
- TIC TAC Tic Tac T200 Fruit Adventure Bottlepack, PK48 (630)
- TIC TAC Tic Tac Freshmint Bigpack 1Oz (543979)
- TIC TAC Tic Tac Candy Big Pack Orange 1 oz., PK288 (773)
- TIC TAC Fresh Mints 1 oz (543979)
- TIC TAC Tic Tac T200 Orange B/P Fridge Pack, PK48 (293)
- TOOTSIE ROLL Child's Play Assortment Pack, Assorted, 4.75 lb Bag (5881)
- Tic Tac Candy