Ti-Dee

Home & Dorm Essentials 6in Bed Risers, Black, 4PK


product price: $37.75
/pk 4, $9.44/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width (In.) 6.75 in
  • Depth (In.) 9.75 in
  • Material Polyethylene
  • Length 6.75 in
  • Includes Home & Dorm Essentials 6" Bed Risers - 4 pack - Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width (In.) 6.75 in
Depth (In.) 9.75 in
Length 6.75 in

Details

Material Polyethylene
Includes Home & Dorm Essentials 6" Bed Risers - 4 pack - Black
Color Black
Application Outdoors
For Use With Making room for extra storage

Description

Whetheryou are going for theater seating or just trying to make room for storage, these furniture risers will do the job. Made of polyethylene plastic, these risers are constructed with extra thick walls for excellent durability and resilience. Ifyou are living in a dorm or at home, you'll find these risers are extremely useful for making room to stow storage containers, bags and other equipment under beds, couches and other furniture. While the heavy duty risers are easy to install, they are very stable thanks to their rugged design and flared base. Each riser features a cavitated top that has straight sides instead of being a simple depression. This prevents furniture legs from slipping or even hopping out or off of the risers for added safety. With safety in mind, each riser can hold up to 300 lbs. 136 kg for a maximum, 4-point carry weight of 1200 lbs. 544 kg! When you need a fast, easy, affordable storage solution, get a 4-pack of Home and Dorm furniture risers from EMSCO Group.


  • •CREATE EXTRA STORAGE SPACE - These risers provide an impressive 5 inches of space for storage bins, containers and anything else you need to stow out of sight
  • •EXTREME DURABILITY - Each furniture riser is molded of thick-walled polyethylene that can hold up to 300 lbs. per riser with ease
  • •STABILITY - Each riser has a recessed top that forms a hard-edged lip that doesn't allow legs to jump or slip off. The flared base also prevents any kind of rolling when pressed or impacted
  • •SIMPLE COLOR FINISH - The black coloring allows the furniture risers to match with any piece they elevate without standing out or looking out of place
  • •MADE IN THE USA - Molded with quality and care in America by EMSCO Group: The original plastic shovel manufacturer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.