Shop All Interior Paints
Thurmalox Stove Paint
Stove Paint, Gloss, 12 oz
Mfr # 270
Zoro # G904144951
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Stoves
- Finish Gloss
- Size 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thurmalox Stove Paint
- MFR # 270
- Zoro # G904144951
- UPC # 747925453916
- Country of Origin China
- Category Interior Paints
Dimensions
Size | 12 oz |
Details
Item | Stove Paint |
For Use On Surface Material | Stoves |
Finish | Gloss |
Description
Thurmalox Stove Paint a high quality premium coating is available in a palette of decorative colors. Thurmalox Stove Paint takes stove restoration beyond traditional black; the line includes a rainbow of colors to match stove stovepipe and hearth accessories to a room`s dTcor. This fast drying long lasting heat resistant silicone coating withstands intense heat up to 1200 degrees F and resists blistering peeling or flaking. It is an exceptional protective finish for numerous metal items that become hot while in use. Thurmalox Stove Paint enhances stoves and stovepipes fireplace andirons screens and grates barbecues gas grills and hibachis. For porcelain stoves simply topcoat Thurmalox 290 series decorative colors with Thurmalox 293 High Gloss Clear to create a porcelain-like appearance that retains its high gloss and luster to 500F. For exterior applications apply Thurmalox 245 Primer and 290 Topcoat. Thurmalox Stove Paint manufactured by Dampney Company Inc. of Everett Mass. is available in easy to use rosol spray cans and a one pint brushable black.
Our stove paint is not recommended for:Immersion service Direct contact with flame Cooking surfaces
Our stove paint is not recommended for:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 2714 FUSION 12 OZ GLOSS NAVY ALL-IN-1 (K02714007)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-1 1/2)
- PURDY 18" Paint Roller Cover, 3/8" Nap, Woven Dralon (144670182)
- WOOSTER 4-1/2" Mini Paint Roller Cover, Foam, 2 PK (RR308)
- THURMALOX STOVE PAINT Stove Paint, Gloss, Brushable Black, 12 oz (270B)
- THURMALOX STOVE PAINT Stove Paint, Gloss, Antique Ruby, 12 oz (295-60)
- THURMALOX STOVE PAINT Stove Paint, Gloss, Midnight Blue, 12 oz (270-19)
- THURMALOX STOVE PAINT Stove Paint, Gloss, Jade Green, 12 oz (298-.50)
- TESTORS Enamel Paint, Gloss, Dark Blues, .3 oz (2511C)
- RUST-OLEUM Chalked Paint, Matte, Blush Pink, 1 qt (285142)
- RUST-OLEUM Matte Venetian Yellow Water-Based Acrylic Milk Paint 1 qt (334195)
- Thurmalox Stove Paint Interior Paints