Shop All Automotive Roof Racks
Thule
Snowpack Extender Black/Silver Ski Carriers
Mfr # 7325
Zoro # G2903482
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Aluminum
- Weight 16.5
- Exterior Width 2.8
- Exterior Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thule
- MFR # 7325
- Zoro # G2903482
- UPC # 91021201774
- Country of Origin Sweden
- Category Automotive Roof Racks
Dimensions
Exterior Width | 2.8 |
Exterior Height | 5.5 |
Exterior Length | 34.2 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Aluminum |
Weight | 16.5 |
Description
The THULE brand Snowpack Extender Black/Silver Ski Carriers are made of aluminum and weigh 16.5 lbs. The exterior dimensions are 2.8" in width, 5.5" in height, and 34.2" in length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EIKO Standard Lamp - Boxed Fog Light Bulb - Front, 5202 (5202)
- MILTON Single Tire Auto Inflator (561)
- WALKER EXHAUST Exhaust Tail Pipe, 55618 (55618)
- TECHNIDOT Fitting, DOT, PTC, 45° Male Elbow, Swivel, 1/4" x 1/4" Male NPT (DOT54S-0404)
- THULE Ski & Snowboard Racks Snowpack 6Pr (7326)
- THULE Dockglide Kayak Saddle Black Kayak & Canoe Carriers (896)
- THULE Rooftop Cargo Bags & Covers Interstate (869)
- THULE Rooftop Cargo Baskets & Platforms Canyon Xt (859XT)
- THULE Ski & Snowboard Racks Snowpack 4Pr (7324)
- THULE Rooftop Cargo Baskets & Platforms Canyon Extension Xt (8591XT)
- AMERICAN POWER PULL Cable Puller 2 Ton (18600)
- Thule Automotive Exterior Accessories