Shop All Automotive Roof Racks
Thule
Ski & Snowboard Racks Snowpack 6Pr
Mfr # 7326
Zoro # G2903071
product price: $430.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 14.2
- Exterior Height 3.9
- Exterior Width 2.8
- Exterior Length 34.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thule
- MFR # 7326
- Zoro # G2903071
- UPC # 91021869431
- Country of Origin Sweden
- Category Automotive Roof Racks
Dimensions
Exterior Height | 3.9 |
Exterior Width | 2.8 |
Exterior Length | 34.2 |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 14.2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 266-281 For Husqvarna Fd 52M, Mz 52 522811301 (266-281)
- GROTE Split Flex Tubing, Black, 3/8", 50 ft. (83-8000)
- BVA 12 Ton Shorty Manual Bottle Jack, J10129 (J10129)
- GROTE Plug, 2-Pin, 12 Gauge, 12" (82-1039)
- THULE Rooftop Cargo Bags & Covers Interstate (869)
- THULE Rooftop Cargo Baskets & Platforms Canyon Xt (859XT)
- THULE Rooftop Cargo Boxes Pulse L (615)
- THULE Snowpack Extender Black/Silver Ski Carriers (7325)
- THULE Rooftop Cargo Baskets & Platforms Canyon Extension Xt (8591XT)
- THULE Dockglide Kayak Saddle Black Kayak & Canoe Carriers (896)
- GOURMETGALLEY 60 x 19.5 in. Fold-Up Hitch Mount Cargo Carrier - 500 lbs (GO3311160)
- Thule Automotive Roof Racks