Shop All Automotive Roof Racks
Thule
Rooftop Cargo Baskets & Platforms Canyon Xt
Mfr # 859XT
Zoro # G2902773
product price: $499.95
/ea
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight 29
- Size M
- Exterior Height 6
- Exterior Length 50.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thule
- MFR # 859XT
- Zoro # G2902773
- UPC # 91021145399
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Size | M |
Exterior Height | 6 |
Exterior Length | 50.25 |
Exterior Width | 41 |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 29 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Tracker Tender Kit, 16 In Spring (580111-1)
- UNDERCOVER 15-C F150 STD/EXT/CREW CAB 6.5FT SB ELITE COVER (UC2168)
- TAYLOR MADE Taylor Made Eye Strap Chrome Zamak - Pair (1225)
- ESCO 30 Ton Had Pro Series Air Hydraulic Bottle Jack (10383)
- THULE Ski & Snowboard Racks Snowpack 6Pr (7326)
- THULE Ski & Snowboard Racks Snowpack 4Pr (7324)
- THULE EVO FLUSH BLACK (710601)
- THULE Rooftop Cargo Bags & Covers Interstate (869)
- THULE Rooftop Cargo Baskets & Platforms Canyon Extension Xt (8591XT)
- THULE Snowpack Extender Black/Silver Ski Carriers (7325)
- GREAT DAY Great Day HU200B Hitch-Up Pet Step - Black (HU200B)
- Thule Automotive Exterior Accessories