Shop All Bicycle Racks
Thule
Bike Racks, Carriers, & Accessories Fat Tire Kit For T2
Mfr # 919
Zoro # G2902968
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight 2.7
- Exterior Width 5.2
- Exterior Height 6.5
- Exterior Length 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thule
- MFR # 919
- Zoro # G2902968
- UPC # 91021410367
- Country of Origin China
- Category Bicycle Racks
Dimensions
Exterior Width | 5.2 |
Exterior Height | 6.5 |
Exterior Length | 15.5 |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 2.7 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Power Match Bar (208RNDD009)
- BRUSHKING Replacement Blade for JR970A-3 (B330/JR970)
- ROUNDUP Roundup Nozzle Kit, Brass, Adjustable (181331)
- TERRE PRODUCTS Bore Adapter 1/2'' Bore for 5/8'' Bearing (36500102)
- DECKO Gravity Double Bike Stand (DK41004)
- EXTREME MAX 5600.3261 Sport Bike Motorcycle Spool-Style Lift Stand (5600.3261)
- MADRAX Bike Rack, 1-Sided, 4-Bike, 48 in., Black (QS-GR114-B)
- GLOBAL INDUSTRIAL 70L Single Sided Bicycle Parking Rack, Adjustable, 5-Bike Capacity (708150)
- LEISURE SPORTS 2027 Leisure Sports Foldable Bike Rack Bicycle Storage Floor Stand (382502YID)
- FROG FURNISHINGS CEDAR RECYCLED PLASTIC BIKE RACK (PB BIKECED)
- MADRAX Bike Rack, Silver, 36" H, 39" L, Steel (QS-WP36-5-SF-G)
- Thule Bicycle Racks