Shop All Pressure Gauges
Thuemling
Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Black
Mfr # SC-SCBA-200
Zoro # G6300196
original price:
$61.63
5% off
new price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4 in NPT
- For Use With Media Compatible with Bronze
- Gauge Application Breathing Air Compressor
- Range 0 to 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thuemling
- MFR # SC-SCBA-200
- Zoro # G6300196
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Length | 2.13" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
For Panel Cut-Out Size | 2.48 in |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 2.69 in |
Case Depth | 1.26 in |
Nominal Dial Size | 63 mm |
Description
Panel-Mount Pressure Gauge, Nominal Dial Size 63 mm, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.48 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0/600 psi, 1/2"LM, 316SS (4001-2LK-GF)
- JONES STEPHENS Gas Test Gauge Assembly, 200 PSI (G64200)
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 75 ft (58-900-1M)
- PIC GAUGES Bimetal, 5", 0/250degF/C, 2-1/2"Stem Adjust (B5A2-II)
- THUEMLING Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (LFP-SCBA-200)
- THUEMLING Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-210-CG-WOB)
- THUEMLING Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Plastic, Black (LFP-SCBA-7500)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-410-EG-WOB)
- THUEMLING Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Black (SC-SCBA-2000)
- THUEMLING Compound Gauge, -30 to 0 to 600 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-210-FG)
- SIOUX CHIEF Test Gauge Air/Nat Gas (355-30PK1)
- Thuemling Pressure Gauges