Shop All Gauge guards, Seals & Accessories
Thuemling
Fire Truck Pump Test Kit
Mfr # LFS-FIRETESTKIT
Zoro # G6300135
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tester
- Includes Fittings, High Pressure Hoses
- Number of Components 5
- Manufacturers Warranty Length 1 yr
- Gauge Application Water Pressure Testing, Fire Apparatus Pump Testing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thuemling
- MFR # LFS-FIRETESTKIT
- Zoro # G6300135
- Country of Origin United States
- Category Gauge guards, Seals & Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Fire Truck Pump Test Kit |
Type | Tester |
Includes | Fittings, High Pressure Hoses |
Number of Components | 5 |
Gauge Application | Water Pressure Testing, Fire Apparatus Pump Testing |
Pressure Gauge Type | Fire Truck Pump Test Kit |
Pressure Range Type | Pressure |
Application | Pumps, Water Pressure Testing |
Brand and Series | THUEMLING LFS |
Series | LFS |
Dial Color | White |
Description
Fire Truck Pump Test Kit, Tester, Number of Components 5, Includes Carrying Case, Pressure Gauge, Vacuum Gauge, High Pressure Hoses, Fittings, Manufacturers Warranty Length 1 yr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Compound Gauge, -14 to 0 to 3000 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G29)
- ASHCROFT Submersible Lvl Transmittr, 100ft.Cable L (SL173SNCT42100FP30#)
- DWYER INSTRUMENTS UTube Manometer, 404 Wc (1221-8-W/M)
- SCS Metal-In Static Shielding Bag, 18x18in (3001818)
- WEKSLER Siphon, Gauge, 1/4 In (AO3B)
- PLAST-O-MATIC Gauge Gd, Poly, PTFE Dia, 1/4 In Gauge Port (GGTS1-PP)
- NOSHOK Sintered Pressure Snubber, 7/16-20 SAE-4, Brass, "D" Disc Installed, Pressure Rating 5,000 PSI (1135-D)
- WINTERS Snubbers Brass 1/4"Npt "G" (SSN516)
- WEKSLER Snubber, Pressure, Filter, 1/4 In, Brass (BW42)
- ZORO SELECT Boiler Gauge, Square, 0-200PSI, 80 to 320 F (4CFD1)
- PLAST-O-MATIC Gauge Gd, PVC, PTFE Dia, 1/4 In Gauge Port (GGTS1-PV)
- Thuemling Gauge guards, Seals & Accessories