Shop All Heat Exchangers
Thrush
Steam-Water Heat Exchanger, 610,000 BtuH
Mfr # TS06-060-222BS-SSCI-SX-CCC-11-3352
Zoro # G300488208
product price: $3,991.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,991.99
Free 30-Day Returns
Key Features
- Type Shell and Tube
- Max. BtuH (Water to Water Application) 610,000 BtuH
- Pressure Shell 150 PSI, Tube 150 PSI
- Temp. (F) Max 375 Degrees F
- Construction Material ¾ in 20ga Copper Tubes, Carbon Steel Baffle, Carbon Steel Shell, Carbon Steel Tubesheet, Cast Iron Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thrush
- MFR # TS06-060-222BS-SSCI-SX-CCC-11-3352
- Zoro # G300488208
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Width (In.) | 11 in |
Length (In.) | 66 in |
Height (In.) | 11 in |
Depth (In.) | 11 in |
Shell Pipe Connection Size | 3 in |
Tube Length | 66 in |
Shell Outside Diameter | 6 in |
Overall Width | 11 in |
Overall Height | 11 in |
Tube Pipe Connection Size | 2 in |
Description
Steam to Water Heat Exchanger, Heat Dissipation Capacity for Water 610,000 BtuH, Heat Dissipation Capacity for Oil Not Applicable, Total Surface Area 22 sq ft, Shell Outside Diameter 6 in, Tube Length 66 in, Shell Material Carbon Steel, Tube Material Copper, Number of Passes 2, Shell Maximum Pressure Rating 150 psig, Shell Maximum Operating Temperature 375 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 400 Degrees F, Fluid Compatibility Steam, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT STORM Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Gray (HS-1500-ILODG)
- BULLDOG WINCH Relay 60A 4-Pin (42071)
- SERENELIFE Portable Air Conditioner - Compact Home A/C Cooling Unit with Built-in Dehumidifier & Fan Modes, Inc (SLPAC805W)
- ZORO SELECT Boiler Drain Valve, 3/4 in., MPT x MPT (102-004NL)
- THRUSH Steam-Water Heat Exchanger, 1,132,000BtuH (TS08-060-222BS-SSCI-SX-CCC-11-55G2)
- THRUSH Steam to Water Replacement Bundle (RTB-TS08-036-2XXXX-SX-CCC-11+G)
- THRUSH Steam-Water Heat Exchanger, 2,097,000BtuH (TS12-048-222BS-SSCI-SX-CCC-01-66K3)
- THRUSH Steam to Water Replacement Bundle (RTB-TS08-060-222BS-SX-CCC-11+G)
- THRUSH Steam-Water Heat Exchanger, 800,000 BtuH (TS08-048-222BS-SSCI-SX-CCC-11-5552)
- THRUSH Steam-Water Heat Exchanger, 429,000 BtuH (TS06-048-222BS-SSCI-SX-CCC-11-3352)
- GRAHAM Heliflow Shell and Tube Heat Exchanger (8X6C-10)
- Thrush Heat Exchangers