Shop All Heat Exchangers
Thrush
Steam-Water Heat Exchanger, 1,414,000BtuH
Mfr # TS10-048-222BS-SSCI-SX-CCC-01-66G2
Zoro # G600488250
product price: $7,466.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,466.99
Free 30-Day Returns
Key Features
- Type Shell and Tube
- Max. BtuH (Water to Water Application) 1,414,000 BtuH
- Pressure Shell 150 PSI, Tube 125 PSI
- Temp. (F) Max 375 Degrees F
- Construction Material ¾ in 20ga Copper Tubes, Carbon Steel Baffle, Carbon Steel Shell, Carbon Steel Tubesheet, Cast Iron Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thrush
- MFR # TS10-048-222BS-SSCI-SX-CCC-01-66G2
- Zoro # G600488250
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Length (In.) | 56.375 in |
Depth (In.) | 16 in |
Height (In.) | 16 in |
Width (In.) | 16 in |
Overall Width | 16 in |
Shell Outside Diameter | 10 in |
Shell Pipe Connection Size | 4 in |
Overall Height | 16 in |
Tube Pipe Connection Size | 4 in |
Tube Length | 56 3/8 in |
Description
Steam to Water Heat Exchanger, Heat Dissipation Capacity for Water 1,414,000 BtuH, Heat Dissipation Capacity for Oil Not Applicable, Total Surface Area 56.5 sq ft, Shell Outside Diameter 10 in, Tube Length 56 3/8 in, Shell Material Carbon Steel, Tube Material Copper, Number of Passes 2, Shell Maximum Pressure Rating 150 psig, Shell Maximum Operating Temperature 375 Degrees F, Tube Maximum Pressure Rating 125 psig, Tube Maximum Operating Temperature 400 Degrees F, Fluid Compatibility Steam, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1F95-0671 24V/Millivolt (1F95-0671)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61043)
- GOODWAY TECHNOLOGIES RamPro Tube Cleaner 115 volt, 60 hz (RAM-PRO-60)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E645)
- THRUSH Steam to Water Replacement Bundle (RTB-TS08-060-222BS-SX-CCC-11+G)
- THRUSH Steam-Water Heat Exchanger, 800,000 BtuH (TS08-048-222BS-SSCI-SX-CCC-11-5552)
- THRUSH Steam-Water Heat Exchanger, 429,000 BtuH (TS06-048-222BS-SSCI-SX-CCC-11-3352)
- THRUSH Steam to Water Replacement Bundle (RTB-TS06-036-2XXXX-SX-CCC-11+G)
- THRUSH Steam-Water Heat Exchanger, 2,097,000BtuH (TS12-048-222BS-SSCI-SX-CCC-01-66K3)
- THRUSH Steam to Water Replacement Bundle (RTB-TS08-036-2XXXX-SX-CCC-11+G)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 48"L (SX2000 08048)
- Thrush Heat Exchangers