Shop All Heat Exchangers
Thrush
Steam to Water Replacement Bundle
Mfr # RTB-TS12-048-222BS-SX-CCC-11+G
Zoro # G100489573
product price: $6,857.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,857.99
Free 30-Day Returns
Key Features
- Type Tube Bundle
- Max. BtuH (Water to Water Application) 2,097,000 BtuH
- Pressure Tube 150 PSI
- Temp. (F) Max 375 Degrees F
- Construction Material ¾ in 20ga Copper Tubes, Carbon Steel Baffle, Carbon Steel Tubesheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thrush
- MFR # RTB-TS12-048-222BS-SX-CCC-11+G
- Zoro # G100489573
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 15 in |
Width (In.) | 15 in |
Depth (In.) | 15 in |
Length (In.) | 48 in |
Overall Depth | 15 in |
Overall Height | 50 in |
Overall Width | 15 in |
Description
Steam to Water Replacement Bundle, 215gpm, Product Type U-Tube Replacement Bundle, Maximum Capacity 2,097,000 BtuH, Flow Capacity 215 gpm, Maximum Output Temperature 375 Degrees F, Maximum Pressure Rating 150 psi, Heat Exchanger Type U-Tube, Tube Sheet Material Carbon Steel, Compatible with Brand Thrush, Compatible with Grainger Part Number 60WT25, Compatible with Manufacturer Model Number TS12-048-222BS-SSCI-SX-CCC-01-66K3, Baffle Material Carbon Steel, Weight 200 lb, Tube Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RW BECKETT Cad Cell Detector, 54 (7135U)
- IO HVAC CONTROLS Heating Thermostat, 55 deg. (IO-TS55)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 1/2 In (Q575-250S R)
- HONEYWELL Tp970B2077 Pneumatic Thermostat, (TP970B2077)
- THRUSH Steam to Water Replacement Bundle (RTB-TS06-036-2XXXX-SX-CCC-11+G)
- THRUSH Steam-Water Heat Exchanger, 1,132,000BtuH (TS08-060-222BS-SSCI-SX-CCC-11-55G2)
- THRUSH Steam-Water Heat Exchanger, 254,000 BtuH (TS06-036-2XXXX-SSCI-SX-CCC-11-3352)
- THRUSH Steam-Water Heat Exchanger, 800,000 BtuH (TS08-048-222BS-SSCI-SX-CCC-11-5552)
- THRUSH Steam to Water Replacement Bundle (RTB-TS08-060-222BS-SX-CCC-11+G)
- THRUSH Steam-Water Heat Exchanger, 429,000 BtuH (TS06-048-222BS-SSCI-SX-CCC-11-3352)
- LEGEND VALVE HEAT EXCHANGER-HX300-30 1" (807-073)
- Thrush Heat Exchangers